Pass & Seymour TP3-W Toggle Wallplate, 3-Gang, White Nylon, Standard

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP3-W
  • Rexel Part Number:

    91585
  • UPC:

    785007274202

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: White.

$ 196.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP3-W

Rexel Part # 91585

UPC 785007274202

UNSPSC 39121704

Color White

Gangs 3

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch