Leviton 80411-GY Decora/GFCI Wallplate, 3-Gang, Thermoset, Gray, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80411-GY
  • Rexel Part Number:

    7552
  • UPC:

    078477488638

3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray.

$ 474.17 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80411-GY

Rexel Part # 7552

UPC 078477488638

UNSPSC 39121704

Color Gray

Gangs 3

Material Plastic

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch