Leviton 80411-NW Decora/GFCI Wallplate, 3-Gang, Nylon, White, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80411-NW
  • Rexel Part Number:

    7453
  • UPC:

    078477488683

3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.

$ 475.31 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80411-NW

Rexel Part # 7453

UPC 078477488683

UNSPSC 39121704

Color White

Gangs 3

Material Nylon

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch