Leviton 80711 3-Gang Toggle Device Switch Wallplate, Standard Size, Mater

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80711
  • Rexel Part Number:

    8446
  • UPC:

    078477493656

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Brown.

$ 195.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80711

Rexel Part # 8446

UPC 078477493656

UNSPSC 39121704

Color Brown

Gangs 3

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch