Leviton 83011 Toggle Wallplate, 3-Gang, Aluminum, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    83011
  • Rexel Part Number:

    330224
  • UPC:

    078477351918

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Aluminum, Device Mount - Color: Aluminum.

$ 964.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 83011

Rexel Part # 330224

UPC 078477351918

UNSPSC 39121704

Color Aluminum

Gangs 3

Material Aluminum

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch