Leviton 84030-40 Duplex Wallplate, 3-Gang, Non-Magnetic Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84030-40
  • Rexel Part Number:

    100919
  • UPC:

    078477780039

3-Gang Duplex Device Receptacle Wallplate, Standard Size, Device Mount - Stainless Steel.

$ 1,531.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84030-40

Rexel Part # 100919

UPC 078477780039

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch