Leviton 84035-40 Blank Wallplate, 3-Gang, 302 Stainless Steel, Standard, Strap Mnt

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84035-40
  • Rexel Part Number:

    261130
  • UPC:

    078477309469

3-gang No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel

$ 1,843.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84035-40

Rexel Part # 261130

UPC 078477309469

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless Steel

Mounting Strap

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch