Leviton 84411-40 Decora/GFCI Wallplate, 3-Gang, Type 302 Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84411-40
  • Rexel Part Number:

    30062
  • UPC:

    078477435168

3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.

$ 1,458.45 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84411-40

Rexel Part # 30062

UPC 078477435168

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless Steel

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch