Leviton 86030 Duplex Wallplate, 3-Gang, Thermoset, Ivory, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86030
  • Rexel Part Number:

    10684
  • UPC:

    078477779590

3-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Ivory.

$ 407.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86030

Rexel Part # 10684

UPC 078477779590

UNSPSC 39121704

Color Ivory

Gangs 3

Material Plastic

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch