Leviton 87011 Toggle Wallplate, 3-Gang, Gray Thermoset, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    87011
  • Rexel Part Number:

    8912
  • UPC:

    078477810606

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Gray.

$ 137.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 87011

Rexel Part # 8912

UPC 078477810606

UNSPSC 39121704

Color Gray

Gangs 3

Material Plastic

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch