Lutron CW-3-SS Dimmer/Fan Control Wallplate, 3-Gang, Stainless Steel, Claro Series

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CW-3-SS
  • Rexel Part Number:

    111905
  • UPC:

    027557223263

Dimmer/Fan Control Wallplate, 3-Gang, Stainless Steel, Claro Series, Screwless, Fits Maestro, Diva & Skylark Dimmers & Controls, Decora/GFCI Style Plate

$ 24.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CW-3-SS

Rexel Part # 111905

UPC 027557223263

UNSPSC 39121704

Color Stainless Steel

Family / Style Designer

Gangs 3

Material Plastic

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch