Lutron SC-3-SW Dimmer/Fan Control Wallplate, 3-Gang, Satin Series, Snow Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-3-SW
  • Rexel Part Number:

    79296
  • UPC:

    027557475341

Wallplate, Lutron, Satin Colors, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, And Radiora, 6.560 In Width X 4.690 In Height, 3 Gang, 0.300 In Thickness, Desert Stone, Designer Style, Stain Finish

$ 14.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-3-SW

Rexel Part # 79296

UPC 027557475341

UNSPSC 39121704

Color Snow

Family / Style Designer

Gangs 3

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch