Mulberry Metal 86073 Toggle Switch Wall Plate, 3-Gang, Steel, White Semi-Gloss, Standard

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    86073
  • Rexel Part Number:

    126875
  • UPC:

    09532786073

Toggle Switch Wall Plate, 3-Gang, Steel, White Semi-Gloss, Standard Size

$ 254.08 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 86073

Rexel Part # 126875

UPC 09532786073

UNSPSC 39121704

Color White

Gangs 3

Material Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch