Mulberry Metal 86403 Decora Wallplate, 3-Gang, Steel, White, Smooth Semi Gloss

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    86403
  • Rexel Part Number:

    126492
  • UPC:

    09532786403

Decora Wall Plate, 3-Gang, Steel, White, Smooth Semi Gloss

$ 387.75 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 86403

Rexel Part # 126492

UPC 09532786403

UNSPSC 39121704

Color White

Material Steel

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch