Mulberry Metal 97073 3-Gang, Toggle Wall Plate, Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97073
  • Rexel Part Number:

    89746
  • UPC:

    09532797073

Wall Plate, 3-Gang, Toggle Switch, Standard Size, Device Mount, Stainless Steel.

$ 556.06 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97073

Rexel Part # 89746

UPC 09532797073

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch