Mulberry Metal 97103 Duplex Wallplate, 3-Gang, Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97103
  • Rexel Part Number:

    125442
  • UPC:

    09532797103

Duplex Wall Plate, 3-Gang, Stainless Steel, Satin Finish, Standard Size

$ 585.05 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97103

Rexel Part # 125442

UPC 09532797103

UNSPSC 39121704

Color Stainless Steel

Gangs 3

Material Stainless

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch