Mulberry Metal 99103 Duplex Wallplate, 3-Gang, Steel, Ivory Wrinkle

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99103
  • Rexel Part Number:

    89659
  • UPC:

    09532799103

Duplex Wall Plate, 3-Gang, Steel, Ivory Wrinkle, Standard Size

$ 412.59 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99103

Rexel Part # 89659

UPC 09532799103

UNSPSC 39121704

Color Ivory

Gangs 3

Material Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch