Allen-Bradley 1606-XL120E-3 Power Supply, Switched Mode, 120W Output, 24-28 Output Voltage, 3P

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1606-XL120E-3
  • Rexel Part Number:

    70090
  • UPC:

    66207304394

Power Supply, Switched Mode, 5 Amp, 120 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 100-240 Volt AC Input

$ 601.03 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1606-XL120E-3

Rexel Part # 70090

UPC 66207304394

UNSPSC 39121004

Amps 5

Family / Style 1606

Mounting DIN Rail

Phase 3

Type Power Supply

Volts AC Range 100

Volts DC Range 24

Wattage 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch