Allen-Bradley 1606-XLS480E-3 Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3P

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1606-XLS480E-3
  • Rexel Part Number:

    70364
  • UPC:

    78118061927

Power Supply, Switched Mode, Performance, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 380-480 Volt AC, 600 Volt DC, Input

$ 833.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1606-XLS480E-3

Rexel Part # 70364

UPC 78118061927

UNSPSC 39121004

Amps 20

Family / Style 1606

Mounting DIN Rail

Phase 3

Type Power Supply

Volts AC Range 380

Volts DC Control 600

Volts DC Range 24

Wattage 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch