Sola Hevi-Duty SDN 10-24-480 10A, 3P, 320-576V, 24VDC, SDN Power Supply

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDN 10-24-480
  • Rexel Part Number:

    341172
  • UPC:

    783472006564

10 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 10 Amps (240 Watts). H x W x D: 4.88" x 3.50" x 4.55".

$ 342.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDN 10-24-480

Rexel Part # 341172

UPC 783472006564

UNSPSC 39121004

Amps 10

Phase 3

Type Power Supply

Volts AC 480

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch