Sola Hevi-Duty SDN40-24-480C Power Supply, 380/480VAC @ 0.8A, 24VDC @ 20A, 480W, DIN Rail Mount

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    SDN40-24-480C
  • Rexel Part Number:

    287125
  • UPC:

    78347200601

Power Supply, 380/480 Volt AC @ 1.6 Amp, 24 Volt DC @ 40 Amp, 960 Watt, DIN Rail Mount

$ 689.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # SDN40-24-480C

Rexel Part # 287125

UPC 78347200601

UNSPSC 39121004

Amps 1.6

Family / Style SDN

Mounting DIN Rail

Phase 1

Type Power Supply

Volts AC 380

Volts DC 24

Wattage 960

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch