Eaton 3BR1224B100 Load Center, Main Breaker, 100A, 120/208/240VAC, 3P, 12/24, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR1224B100
  • Rexel Part Number:

    104299
  • UPC:

    786676440103

100 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"

$ 1,295.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR1224B100

Rexel Part # 104299

UPC 786676440103

UNSPSC 39121101

Amps 100

Circuits 24

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 24

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch