Eaton 3BR4242B200 Main Circuit Breaker, 200A,208Y/120/240VAC, 3PH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR4242B200
  • Rexel Part Number:

    83342
  • UPC:

    786676441001

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 5.19"

$ 2,630.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR4242B200

Rexel Part # 83342

UPC 786676441001

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style BR

IP/NEMA Rating 1

Mounting Surface

Phase 3

Spaces 42

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch