Eaton 3BR4242B200R Load Center, Main Breaker, 200A, 208Y/120/240VAC, 3PH, 42/42, NEMA3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR4242B200R
  • Rexel Part Number:

    104154
  • UPC:

    786676441056

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, NEMA 3R

$ 3,381.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR4242B200R

Rexel Part # 104154

UPC 786676441056

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 42

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch