Eaton 3BR4242H200 200A, 120/208/240V, 3P, 42/42, MB Loadcenter, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR4242H200
  • Rexel Part Number:

    104175
  • UPC:

    786676440905

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 100 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. ***100,000 AIC Series Combination Rating Can Be Obtained When Types BD, BR, BQ, BQC and GFCB Branch Breakers are used with CHH Main Breaker*** Dims: H: 45", W: 14.31", D: 5.19"

$ 3,206.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR4242H200

Rexel Part # 104175

UPC 786676440905

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 42

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch