Eaton CH42B3200R Load Center, Main Breaker, 200A, 120/208/240VAC, 3P, 42/42, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42B3200R
  • Rexel Part Number:

    83941
  • UPC:

    782113098296

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate.

$ 3,534.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42B3200R

Rexel Part # 83941

UPC 782113098296

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style CH

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 3

Spaces 42

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch