Eaton CH42B3225L Load Center, Main Breaker, 225A, 120/208/240VAC, 3P, 42/42, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42B3225L
  • Rexel Part Number:

    83929
  • UPC:

    782113098302

225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L

$ 2,820.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42B3225L

Rexel Part # 83929

UPC 782113098302

UNSPSC 39121101

Amps 225

Circuits 42

Family / Style CH

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 3

Spaces 42

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch