Square D QO330MQ200RB Load Center, Main Breaker, 200A, 240VAC, 3PH, 30/30, NEMA 3R, 25kA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO330MQ200RB
  • Rexel Part Number:

    62347
  • UPC:

    78590129061

Load Center, Main Breaker, 200 Amp, 240 Volt AC, 3-Phase, 30 Space, 30 Circuit, NEMA 3R, 25 kAIC, Copper Bus

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO330MQ200RB

Rexel Part # 62347

UPC 78590129061

UNSPSC 39121101

Amps 200

Circuits 30

Family / Style QO

Interrupt Rating AC 25000

IP/NEMA Rating 3R

Material Metal

Mounting Surface

Phase 3

Poles 3

Spaces 30

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch