Siemens P3042B3100CU Load Center, Main Breaker, 3PH, 100A 120/240VAC, 30/42, 22kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P3042B3100CU
  • Rexel Part Number:

    318089
  • UPC:

    66264385385

Load Center, Main Breaker, Type PL, 100 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 30 Spaces, 42 Circuits, 3 Phase, NEMA 1

$ 413.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P3042B3100CU

Rexel Part # 318089

UPC 66264385385

UNSPSC 39121101

Amps 100

Circuits 42

Family / Style PL

Interrupt Rating AC 22000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 3

Poles 3

Spaces 30

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch