Siemens P4260B3200CU Load Center, Main Breaker, 3PH, 200A 120/240VAC, 42/60, 22kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P4260B3200CU
  • Rexel Part Number:

    290312
  • UPC:

    66264385388

Load Center, Main Breaker, Type PL, 200 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 42 Spaces, 60 Circuits, 3 Phase, NEMA 1

$ 681.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P4260B3200CU

Rexel Part # 290312

UPC 66264385388

UNSPSC 39121101

Amps 200

Circuits 60

Family / Style PL

Interrupt Rating AC 22000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 3

Poles 3

Spaces 42

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch