Eaton 3BR1224L125R Load Center, 125A, Main Lug, 120/208/240V, 3PH, 12/24, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR1224L125R
  • Rexel Part Number:

    104113
  • UPC:

    786676441452

125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 5.19"

$ 597.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR1224L125R

Rexel Part # 104113

UPC 786676441452

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 12

Type Main Lug

Volts AC 208Y

Place your Will Call order by clicking the cart button next to the appropriate Branch