Eaton 3BR2442L150 Load Center, Main Lug, 150A, 208Y/120/240VAC, 3PH, 24/42, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR2442L150
  • Rexel Part Number:

    104085
  • UPC:

    786676441704

Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 1 Indoor

$ 732.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR2442L150

Rexel Part # 104085

UPC 786676441704

UNSPSC 39121101

Amps 150

Circuits 42

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 24

Type Main Lug

Volts AC 208Y

Place your Will Call order by clicking the cart button next to the appropriate Branch