Eaton 3BR2442L200 Load Center, Main Lug, 200A, 120/208/240VAC, 3P, 24/42, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR2442L200
  • Rexel Part Number:

    167049
  • UPC:

    786676442206

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 24-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

$ 827.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR2442L200

Rexel Part # 167049

UPC 786676442206

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 18

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch