Eaton 3BR3L100R Load Center, Main Lug, 100A, 120/208/240VAC, 3P, 3/3, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR3L100R
  • Rexel Part Number:

    419627
  • UPC:

    782114868294

100 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 3-Space, 3-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 14.25", W: 6.50", D: 4"

$ 313.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR3L100R

Rexel Part # 419627

UPC 782114868294

UNSPSC 39121101

Amps 100

Circuits 3

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 3

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch