Eaton 3BR4242L200R Load Center, Main Lug, 200A, 120/208/240VAC, 3P,42/42, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR4242L200R
  • Rexel Part Number:

    104021
  • UPC:

    786676442558

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 39", W: 14.31", D: 5.19"

$ 1,825.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR4242L200R

Rexel Part # 104021

UPC 786676442558

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 42

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch