Eaton 3BR4242L225R Load Center, Main Lug, 225A, 120/208/240VAC, 3P,42/42, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    3BR4242L225R
  • Rexel Part Number:

    300804
  • UPC:

    786676442800

225 Amp,3-phase, Main Lug Loadcenter With Surface Cover, 42-space, 42-pole, Aluminum Bus, NEMA 3R

$ 1,989.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 3BR4242L225R

Rexel Part # 300804

UPC 786676442800

UNSPSC 39121101

Amps 225

Circuits 42

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 3

Spaces 42

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch