Eaton CH30L3150D Load Center, Main Lug, 150A, 120/208/240V, 3P, 30/30, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH30L3150D
  • Rexel Part Number:

    8148
  • UPC:

    782113097909

150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: D. Dims: H: 29.13", W: 14.31", D: 3.88"

$ 695.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH30L3150D

Rexel Part # 8148

UPC 782113097909

UNSPSC 39121101

Amps 150

Circuits 30

Family / Style CH

Interrupt Rating AC 10000

IP/NEMA Rating 1

Mounting Surface

Phase 3

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch