Eaton CH30L3225R Load Center, Main Lug Only, 225A, 3PH, 30 Circuit, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH30L3225R
  • Rexel Part Number:

    117487
  • UPC:

    782113097930

Load Center, Main Lug Only, 225 Amp, 30 Circuit, 3-Phase, 208Y/120 - 240 Volt AC, Copper Bus, Split Neutral, NEMA 3R, Hub Cover

$ 1,270.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH30L3225R

Rexel Part # 117487

UPC 782113097930

UNSPSC 39121101

Amps 225

Circuits 30

Family / Style CH

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 3

Poles 4

Spaces 30

Type Load Center

Volts AC 208Y/120-240

Place your Will Call order by clicking the cart button next to the appropriate Branch