Eaton CH424PL400 Load Center, Main Lug, 400A, 42 Circuit, 3PH,208Y/120-240VAC, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH424PL400
  • Rexel Part Number:

    316972
  • UPC:

    782113342955

Load Center, Main Lug Only, 400 Amp, 42 Circuit, 3-Phase, Copper Bus, NEMA 1, No Cover

$ 2,682.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH424PL400

Rexel Part # 316972

UPC 782113342955

UNSPSC 39121101

Amps 400

Circuits 42

Family / Style CH

IP/NEMA Rating 1

Material Copper Bus

Mounting Flush/Surface

Phase 3

Poles 4

Spaces 42

Type Load Center

Volts AC 208Y/120-240

Place your Will Call order by clicking the cart button next to the appropriate Branch