Eaton CH42L3225G Load Center, Main Lug, 225A, 120/240V, 3PH, 42/42, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42L3225G
  • Rexel Part Number:

    7868
  • UPC:

    782113098241

225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: G. Dims: H: 34.13", W: 14.31", D: 3.88"

$ 1,113.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42L3225G

Rexel Part # 7868

UPC 782113098241

UNSPSC 39121101

Amps 225

Circuits 42

Family / Style CH

Interrupt Rating AC 10000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 3

Poles 3

Spaces 42

Type Load Center

Volts AC 280Y

Place your Will Call order by clicking the cart button next to the appropriate Branch