Eaton CH42L3225R Load Center, Main Lug, 225A, 120/208/240VAC, 3P, 42/42, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42L3225R
  • Rexel Part Number:

    169174
  • UPC:

    782113098258

225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 42-Space, 42-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate.

$ 2,056.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42L3225R

Rexel Part # 169174

UPC 782113098258

UNSPSC 39121101

Amps 225

Circuits 42

Family / Style CH

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 3

Spaces 42

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch