Eaton CH6L3125RP Load center, Main Lug Only, 125A, 3PH, 12/12, Copper Bus, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH6L3125RP
  • Rexel Part Number:

    117628
  • UPC:

    782114229255

3-phase, Main Lug Only Loadcenter, 125 Amp, 12-pole, Copper Bus, NEMA 3r - Rainproof

$ 387.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH6L3125RP

Rexel Part # 117628

UPC 782114229255

UNSPSC 39121101

Amps 125

Circuits 12

Family / Style CH

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 3

Spaces 6

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch