Eaton CH6L3125SP Load center, Main Lug Only, 125A, 3PH, 12/12, Copper Bus, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH6L3125SP
  • Rexel Part Number:

    83633
  • UPC:

    782114229231

3-phase, Main Lug Only Loadcenter, 125 Amp, 12-pole, Copper Bus, NEMA 1 - Indoor

$ 291.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH6L3125SP

Rexel Part # 83633

UPC 782114229231

UNSPSC 39121101

Amps 125

Circuits 12

Family / Style CH

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 3

Spaces 6

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch