GE TL12412R Load Center, 125A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 12 Circuit

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TL12412R
  • Rexel Part Number:

    275606
  • UPC:

    78316419014

Load Center, 125 Amp, Main Lug, 12 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure

$ 350.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TL12412R

Rexel Part # 275606

UPC 78316419014

UNSPSC 39121101

Amps 125

Circuits 12

Family / Style TL

Interrupt Rating AC 65000

Mounting Surface

Phase 3

Spaces 12

Type Load Center

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch