GE TL412R2 Load Center, 125A, Main Lugs, 1PH, 10kA, 120/240VAC, 4/8 Circuit

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TL412R2
  • Rexel Part Number:

    148085
  • UPC:

    78316430527

Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 10 kAIC, NEMA 3R Enclosure, Gound Kit, TGL1, Order Seperately

$ 55.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TL412R2

Rexel Part # 148085

UPC 78316430527

UNSPSC 39121101

Amps 125

Circuits 8

Family / Style TL

Interrupt Rating AC 65 kA

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Spaces 4

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch