GE TL42422C Load Center, 225A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 42 Circuit

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TL42422C
  • Rexel Part Number:

    77591
  • UPC:

    78316418995

Load Center, 225 Amp, Main Lug, 42 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 1 Enclosure, Combo

$ 630.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TL42422C

Rexel Part # 77591

UPC 78316418995

UNSPSC 39121101

Amps 225

Circuits 42

Family / Style TL

Interrupt Rating AC 65 kA

IP/NEMA Rating 1

Mounting Surface/Flush

Phase 3

Spaces 42

Type Load Center

Volts AC 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch