Square D QO312L125G Load Center, Main Lug Only, 125A, 240VAC, 3PH, 12/12, NEMA 1, 65kA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO312L125G
  • Rexel Part Number:

    63255
  • UPC:

    78590129503

Load Center, Main Lug Only, 125 Amp, 240 Volt AC, 3-Phase, 12 Space, 12 Circuit, NEMA 1, 65 kAIC, No Cover, Ground Bar Included

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO312L125G

Rexel Part # 63255

UPC 78590129503

UNSPSC 39121101

Amps 125

Circuits 12

Family / Style QO

Interrupt Rating AC 65000

Mounting Surface

Phase 3

Poles 3

Spaces 12

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch