Square D QO318L200G Load Center, Main Lug Only, 200A, 240VAC, 3PH, 18/18, NEMA 1, 65kA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO318L200G
  • Rexel Part Number:

    63378
  • UPC:

    78590129544

Load Center, Main Lug Only, 200 Amp, 240 Volt AC, 3-Phase, 18 Space, 18 Circuit, NEMA 1, 65 kAIC, No Cover, Ground Bar Included

$ 443.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO318L200G

Rexel Part # 63378

UPC 78590129544

UNSPSC 39121101

Amps 200

Circuits 18

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 3

Poles 3

Spaces 18

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch