Square D QO324L125G Load Center, Main Lug Only, 125A, 240VAC, 3PH, 24/24, NEMA 1, 65kA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO324L125G
  • Rexel Part Number:

    63391
  • UPC:

    78590129543

Load Center, Main Lug Only, 125 Amp, 240 Volt AC, 3-Phase, 24 Space, 24 Circuit, NEMA 1, 65kA

$ 540.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO324L125G

Rexel Part # 63391

UPC 78590129543

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 3

Poles 3

Spaces 24

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch