Square D QON318L200 Load Center, Interior, 18 Circuit, 200A, 240VAC, 3PH, Type QO

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QON318L200
  • Rexel Part Number:

    275630
  • UPC:

    78590186825

Load Center, Interior, Main Lug Only, 18 Circuit, 200 Amp, 240 Volt AC, 3-Phase, Type QO

$ 327.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QON318L200

Rexel Part # 275630

UPC 78590186825

UNSPSC 39121101

Amps 200

Circuits 18

Family / Style QON

Mounting Panel

Phase 3

Poles 3

Type Load Center

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch